This item is Discontinued.

Fedco Batteries FedCo Batteries Compatible with  ENERGY CR2025-WR RTC Battery For IBM Thinkpad 600 CR2025-WR

FedCo Batteries Compatible with ENERGY CR2025-WR RTC Battery For IBM Thinkpad 600 (Discontinued)

  • Mfr # CR2025-WR
  • Zoro # G004128776
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CR2025-WR
Zoro #
G004128776
UPC #
-
Country of Origin
China

Description

This is a 1 cell lithium coin battery assembly which is specifically designed for IBM brand ThinkPad 600 series laptop and notebook computers. Provides back up and clock support while system is down.

Specifications
  • Type - Lithium
  • Voltage - 3.0
  • Capacity - 165 mAh
  • Color - Black Heat Shrink
  • Dimension - 20 Dia. x 2.5 tal mm.
Compatible
  • 02K6486
  • 02K6502

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.