Shop FEDERAL MOGUL
Create Account
Connecting Rod Bearing Set for Ford
- Mfr # FDM83810CPA10
- Zoro # G524193919
product price:Â
$
227.99
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
- FDM83810CPA10
- Zoro #
- G524193919
- UPC #
- -
- Country of Origin
- China
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Features Popular for fatigue resistance & strength. Provides conformability required for older applications. Conventional winch hooks can cut and fray recovery straps. Compatibility Ford 7.3L -0.010. Specifications Wall Thickness: 0.0952 in. Housing Bore: 2.6910 in. Weight: 1.12 lbs.