Shop CENTURY
See all product information
Create Account
182A Condenser Fan Motor 1/10 HP 1075 RPM 5.6 in CX
- Mfr # U182
- Zoro # G723931084
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
HP
0.1
No. of Speeds
1
Frame
48Y
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U182
- Zoro #
- G723931084
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- HP
- 0.1
- No. of Speeds
- 1
- Frame
- 48Y
- Hz
- 60 Hz
- Full Load Amps
- 0.7 A
- Motor Bearings
- Ball
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- TEAO
Dimensions
- Body Dia.
- 5.6 in
Description
Century 1/10 HP (0.07 kW), 1075 RPM PSC condenser fan motor with 48Y frame and 5.6 in diameter, TEAO enclosure, single-phase 208-230V and reversible rotation with auto overload. Ball/ball bearings, flat 0.500 in shaft with 6.000 in extension, extended-stud mounting, 0.7 A, rolled steel construction; CE, CSA and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.