
Circuit Breaker, UBIF Series, 20A, 1 Pole, 120/240V AC, 10kA
Mfr # UBI-F20N
Zoro # G507450015
product price:Â $50.65
/eaKey Features
Series
UBIF
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UBI-F20N
Zoro #
G507450015
UPC #
94925006087
Country of Origin
United States
Details
Item
Circuit Breaker
Series
UBIF
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Standard
DC Voltage Rating
Not Rated
Description
Replacement for Federal Pacific Load Centers Single pole SWD rated, double pole is HACR rated 120240 VAC, 10,000 AIC
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.