
Circuit Breaker, UBIF Series, 30A, 2 Pole, 120/240V AC, 10kA
Mfr # UBIF230NB
Zoro # G7596487
product price: $81.75
/ea
Sold in multiples of 5 for $408.75
Free Shipping & Returns
Key Features
Series
UBIF
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UBIF230NB
Zoro #
G7596487
UPC #
-
Country of Origin
China
Dimensions
Width
2 in
Depth
2.55 in
Height
3.36 in
Max. Wire Size
6 AWG
Min. Wire Size
14 AWG
Details
Item
Circuit Breaker
Series
UBIF
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Phase
1
Instantaneous Trip
No
Circuit Breaker Actuator
Toggle
For Use With
Federal Pacific Load Centers
Terminal Connection
Lug
Trip Type
Thermal
Standards
ETL listed
Description
New Federal Pacific Bolt-On Thick 30 Amp 1 in. 2-Pole UBI Type NB Replacement Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.