Shop All Circuit Breakers
Federal Pacific
Miniature Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC
Mfr # UBIF0250N
Zoro # G3033633
original price:
$69.49
10% off
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBIF
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Product Information
- Brand Federal Pacific
- MFR # UBIF0250N
- Zoro # G3033633
- UPC # 094925019360
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 60A/SWD |
Width | 1 in |
Depth | 2.55 in |
Height | 3.36 in |
Max. Wire Size | 8 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 3.36 in |
Length | 3.36 in |
Details
Description
Miniature Circuit Breaker, Amps 50 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series X125-0816C, Phase Single, Series UBIF, Max. AIR Rating 10kA at 120/240V AC, For Use With Federal Pacific Load Centers, Terminal Connection Lug, Frame Size 60A/SWD, Length 3.36 in, Width 1 in, Depth 2.55 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 36 sec. (9050JCK18V20)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 1 (H365N)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15/20A, 1 Pole, 120/240V AC (HOMT1520CP)
- SIEMENS Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V (3RU21161KB0)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF230NB)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 1 Pole, 120/240V AC (UBIF30N)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF0220N)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240N)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF220N)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 60A, 2 Pole, 120/240V AC (UBIF260N)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, D Curve (FAZ-D5/3-NA)
- Federal Pacific Circuit Breakers