Zoro Homepage

Lube-It All Deep Lubricating Oil, 11 oz, Can, Liquid

  • Mfr # LA12

  • Zoro # G213771787


product price: $14.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA12
Zoro #
G213771787
UPC #
686081080232
Country of Origin
United States

Description

Lube-It All Deep Lubricating Oil, Net Content: 11 oz, Can, Liquid, Odor/Scent: Mild Solvent, Clear, Compositions: Carbon Dioxide, Hydrotreated Light Petroleum Distillate, Petroleum Oil, Aliphatic Petroleum Distillate, VOC Content: 22.5 %, Flash Point: 166 deg F, Flammability Rating: 3, Temperature Rating: -30 to 350 deg F, Density: 6.838 lb/gal, Evaporation Rate: 1, Specific Gravity: 0.82, Applicable Materials: Metal, Plastic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.