Zoro Homepage

Back Up Lamp, LED, Clear, 4-5/16 in. L

  • Mfr # 607124-05SB

  • Zoro # G2420385


product price: $73.69
/ea

Key Features

Shape
Round
Termination Type
Pigtail
Material
Polycarbonate
Used For
Backup
Fits
4" Round Opening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607124-05SB
Zoro #
G2420385
UPC #
604586779253
Country of Origin
United States

Dimensions

Overall Depth
1-3/4 in
Overall Diameter
2-1/2 in
Overall Length
4-5/16 in

Details

Shape
Round
Termination Type
Pigtail
Item
Back-Up Lamp
Material
Polycarbonate
Used For
Backup
Fits
4" Round Opening
Lamp Life
10,000 hrs
Current Rating
0.25A
Standards
FMVSS 108, SAE J1398, SAE J593
Type
Kit
Post
No
Includes
Grommets
Number of Bulbs
1
Voltage
12V DC
Housing Material
Polycarbonate
Lens Color
Clear
Lighting Technology
Led
Light Color
Clear
Electrical Connection
Wire Harness
Series
SignalTech Series
Mount Type
Grommet
Includes Electrical Connection
Electrical Connection Included
Flash Pattern
Synchronized/Alternating
Installation Type
Permanent
Mount Style
Surface
Current
0.26 A

Description

Back Up Lamp, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color Clear, Shape Round, Overall Diameter 2 1/2 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 3/4 in, Current 0.26 A, Electrical Connection Wire Harness, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, Standards FMVSS 108, SAE J1398, SAE J593, Flash Pattern Synchronized/Alternating, Housing Material Polycarbonate, Includes Grommets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.