This item is Discontinued.

Federal Signal Beacon Light, Blue, 4" H, 6-1/2" dia. 211823-03

Beacon Light, Blue, 4" H, 6-1/2" dia. (Discontinued)

  • Mfr # 211823-03
  • Zoro # G2479817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211823-03
Zoro #
G2479817
UPC #
604586713431
Country of Origin
United States

Dimensions

Diameter - Vehicle Lighting
6 1/2 in
Height - Vehicle Lighting
4 in
Overall Height
4 in
Overall Diameter
6 1/2 in

Details

Item
Beacon Light
Color
Blue
Voltage
12 to 48V DC
Features
Potted for Protection From Vibration
Standards
SAE J845 Class II
Lens Material
Polycarbonate
Number of Flash Patterns - Vehicle Lighting
1
Light Output
8 Joules
Light Type - Vehicle Lighting
Flashing
Wiring Connection - Vehicle Lighting
Pigtail
Lighting Technology - Vehicle Lighting
Strobe
Flashes per Minute
80
Lens Design
Fresnel
Lens Color - Vehicle Lighting
Blue
Watts
10/10.7
Current Drawn
0.9 A
Housing Material
Polycarbonate
Base Material
Polycarbonate
Mounting - Vehicle Lighting
Permanent
Lens Color
Blue
Number of Flash Patterns
1
Wattage
10 W
Current
0.9A
Installation Type
Permanent
Light Type
Flashing Beacon
Electrical Connection
Pigtail

Description

Beacon Light, Light Type Flashing Beacon, Wattage 10 W, Lens Color Blue, Electrical Connection Pigtail, Installation Type Permanent, Operating Voltage 12-48V DC, Overall Diameter 6 1/2 in, Overall Height 4 in, Number of Flash Patterns 1, Standards SAE J845 Class II, Base Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.