This item is Discontinued.

Federal Signal Beacon Light, Magnetic, 6 in. H, Class II 212652-02SB

Beacon Light, Magnetic, 6 in. H, Class II (Discontinued)

  • Mfr # 212652-02SB
  • Zoro # G2420315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
212652-02SB
Zoro #
G2420315
UPC #
604586776610
Country of Origin
United States

Dimensions

Height
6"
Diameter - Vehicle Lighting
6 1/2 in
Height - Vehicle Lighting
6 in
Diameter
6-1/2"
Overall Height
6 in
Overall Diameter
6 1/2 in

Details

Item
Beacon Light
Color
Amber
Voltage
12/24V DC
Lamp Type
Led
Includes
Lighter Plug, Magnetic Mount
Mounting
Magnetic
Features
Multi-Voltage, Power Select Feature Allows User to Scroll Through Flash Patterns, Maintenance Free
Standards
SAE J845 Class II
Lens Material
Polycarbonate
Lens Design
Round, Twist-Off
Light Type - Vehicle Lighting
Flashing
Base Material
Polycarbonate
Flashes per Minute
14
Wiring Connection - Vehicle Lighting
Lighter Plug
Flash Type
14 Flash Patterns
Light Output
Not Rated
Mounting - Vehicle Lighting
Magnetic
Lighting Technology - Vehicle Lighting
LED
Number of LEDs
2
Current Drawn
0.74 A
Number of Flash Patterns - Vehicle Lighting
14
Housing Material
Polycarbonate
Lens Color - Vehicle Lighting
Amber
Number of Flash Patterns
14
Lens Color
Amber
Shape
Round
Lighting Technology
LED
Number of Bulbs
2
Current
0.74A
Mount Type
Magnetic
Electrical Connection
Plug
Light Type
Flashing Beacon

Description

Beacon Light, Light Type Flashing Beacon, Lens Color Amber, Shape Round, Electrical Connection Plug, Lighting Technology LED, Operating Voltage 12/24V DC, Overall Diameter 6 1/2 in, Overall Height 6 in, Number of Flash Patterns 14, Standards SAE J845 Class II, Includes Lighter Plug, Magnetic Mount, Mount Type Magnetic, Base Material Polycarbonate, Number of Bulbs 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.