This item is Discontinued.

Federal Signal Beacon Light, Open Style, 5-45/64 in. H 420223-02

Beacon Light, Open Style, 5-45/64 in. H (Discontinued)

  • Mfr # 420223-02
  • Zoro # G2420181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420223-02
Zoro #
G2420181
UPC #
604586771783
Country of Origin
United States

Dimensions

Diameter
6-1/2"
Diameter - Vehicle Lighting
6 1/2 in
Height
5-45/64"
Height - Vehicle Lighting
5 1/2 in
Overall Height
5 3/8 in
Overall Diameter
6 1/2 in

Details

Number of Flash Patterns - Vehicle Lighting
1
Lens Material
Polycarbonate
Housing Material
Aluminum
Color
Amber
Base Material
Aluminum
Mounting - Vehicle Lighting
Permanent
Voltage
12/24V DC
Flash Type
Single
Mounting
Open Style
Light Output
Not Rated
Number of LEDs
2
Lens Design
Round, Twist-Off
Standards
SAE J845 Class II
Lamp Type
Led
Features
Corrosion Resistant, Improved Optical Efficiency with Proven Fresnel Technology, Suited for A Variety of Applications
Current Drawn
1.25 A
Includes
Wire Lead
Lighting Technology - Vehicle Lighting
LED
Flashes per Minute
14
Item
Beacon Light
Wiring Connection - Vehicle Lighting
Pigtail
Lens Color - Vehicle Lighting
Amber
Light Type - Vehicle Lighting
Flashing
Power Source
Corded
Number of Flash Patterns
1
Lens Color
Amber
Light Color
Amber
Shape
Round
Lighting Technology
LED
Number of Bulbs
2
Electrical Connection
Wire Leads
Includes Electrical Connection
Electrical Connection Included
Compatible Vehicle Type
Cars
Manufacturer Warranty
5 yr
Wire Exit
Bottom
Current
1 A @ 12V DC, 1 A @ 24V DC
Light Type
Flashing Beacon
Mount Style
Surface
Light Pattern
Flashing
Installation Type
Permanent
Series
651 Series
SAE Class Rating
SAE J845 Class 2
Mount Type
Bolt
Operating Voltage
12/24V DC

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 5 3/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Cars, Number of Heads Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.