Beacon Light, Pipe/Permanent, 5-45/64 in H

  • Mfr # 420222-02

  • Zoro # G2420175


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Flash Type
Single
Height - Vehicle Lighting
5 1/2 in
Light Type - Vehicle Lighting
Flashing
Diameter
6-1/2"
Includes
Branch Guard, Dust Cover, Enclosed Aluminum Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420222-02
Zoro #
G2420175
UPC #
604586771097
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
5 1/2 in
Diameter
6-1/2"
Diameter - Vehicle Lighting
6 1/2 in
Height
5-45/64"
Overall Height
5 3/8 in
Overall Diameter
6 1/2 in

Details

Flash Type
Single
Light Type - Vehicle Lighting
Flashing
Includes
Branch Guard, Dust Cover, Enclosed Aluminum Base
Lens Material
Polycarbonate
Standards
SAE J845 Class II
Current Drawn
1.25 A
Voltage
12/24V DC
Number of Flash Patterns - Vehicle Lighting
1
Lens Design
Round, Twist-Off
Features
Corrosion Resistant, Improved Optical Efficiency with Proven Fresnel Technology, Suited for A Variety of Applications
Wiring Connection - Vehicle Lighting
Pigtail
Flashes per Minute
14
Color
Amber
Mounting
Pipe/Permanent
Mounting - Vehicle Lighting
Permanent
Item
Beacon Light
Lighting Technology - Vehicle Lighting
LED
Base Material
Aluminum
Light Output
Not Rated
Housing Material
Aluminum
Lamp Type
Led
Lens Color - Vehicle Lighting
Amber
Number of LEDs
2
Power Source
Corded
Lens Color
Amber
Number of Flash Patterns
1
Light Color
Amber
Number of Bulbs
2
Shape
Round
Lighting Technology
LED
Series
651 Series
Light Type
Flashing Beacon
Electrical Connection
Wire Leads
Wire Exit
Bottom
Mount Type
Pipe
SAE Class Rating
SAE J845 Class 2
Mount Style
Surface
Installation Type
Permanent
Current
1 A @ 12V DC, 1 A @ 24V DC
Includes Electrical Connection
Electrical Connection Included
Manufacturer Warranty
5 yr
Compatible Vehicle Type
Cars
Light Pattern
Flashing
Operating Voltage
12/24V DC

Description

Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 5 3/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Cars, Number of Heads Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.