DirectionalLight, LED, Amber, 52-7/8"L

  • Mfr # 8200SM8-A-51
  • Zoro # G906376466
product price: 
$
1,040.99
/ea
Free Shipping & Returns

Key Features

Light Type
Directional Light
Overall Width
1 7/8 in
Includes
20 ft Cable
Shape
Linear
Mount Type
Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8200SM8-A-51
Zoro #
G906376466
UPC #
604586826858
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 7/8 in
Overall Height
2 5/16 in
Cord Length
20 ft
Overall Length
52 7/8 in
Length
52 7/8 in
Fits Chest Size
Low-Power Mode

Details

Item
Directional Light
Light Type
Directional Light
Includes
20 ft Cable
Shape
Linear
Mount Type
Bolt
Standards
CCR Title 13, SAE J595
Light Pattern
Center Out, Left Arrow, Right Arrow
Includes Electrical Connection
Electrical Connection Included
Number of Flash Patterns
14
IP Rating
Not Rated
Series
8200S SignalMaster
Current
0.5 A
Housing Material
Aluminum
Number of Heads
8
Manufacturer Warranty
3 yr
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-40 Degrees F
Vehicle Class
1
Features
Low-Power Mode
Electrical Connection
Wire Leads

Description

Directional Light, Lighting Technology LED, Shape Linear, Light Pattern Center Out, Left Arrow, Right Arrow, Number of Heads 8, Mount Type Bolt, Overall Length 52 7/8 in, Overall Height 2 5/16 in, Overall Width 1 7/8 in, Standards CCR Title 13, SAE J595, IP Rating Not Rated, Series 8200S SignalMaster, Vehicle Class 1, Cord Length 20 ft, Current 0.5 A, Electrical Connection Wire Leads, Features Low-Power Mode, Housing Material Aluminum, Includes 20 ft Cable

Ratings & reviews