Dome Guard, Silver, 5 in Dia., Surface
Mfr # SLMDG3
Zoro # G3345531
product price: $108.86
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
5.33 in
Standards
CE, cUL Listed, RoHS, UL Listed
Overall Diameter
5 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLMDG3
Zoro #
G3345531
UPC #
782979232032
Country of Origin
Italy
Dimensions
Height
5.33 in
Overall Diameter
5 in
Depth
4.5 in
Width
4.5 in
Overall Width
4 1/2 in
Overall Length
5 5/16 in
Overall Depth
4 1/2 in
Details
Item
Dome Guard
Color
Silver
Standards
CE, cUL Listed, RoHS, UL Listed
Material
Stainless Steel
For Use With
Manufacturer Part Number SLM100, Manufacturer Part Number SLM200, Manufacturer Part Number SLM600, Manufacturer Part Number SLM800, Manufacturer Part Number SLMBD, Manufacturer Part Number SLMBS
Mounting
Surface
Includes
Dome Guard
For Location
Indoor, Outdoor
Water Resistance
Waterproof
Mounting Style
Surface Mount
Product Type
Dome Guard
Description
Dome Guard, Color Silver, Material Stainless Steel, Mounting Surface, Width 4.5 in, Depth 4.5 in, Height 5.33 in, For Use With Manufacturer Part Number SLM100, Manufacturer Part Number SLM200, Manufacturer Part Number SLM600, Manufacturer Part Number SLM800, Manufacturer Part Number SLMBD, Manufacturer Part Number SLMBS, Standards CE, cUL Listed, RoHS, UL Listed, Features Not Applicable, Includes Dome Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.