Shop FEDERAL SIGNAL

Strobe Light, Green, Strobe Tube, 24V DC, 80 FPM, 5 1/2 in Dia., 3/4 in NPT Pipe

  • Mfr # 154XST-012-024G
  • Zoro # G4797569

product price: 
$
1,037.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Glass
Flashes per Minute
80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
154XST-012-024G
Zoro #
G4797569
UPC #
782979211440
Country of Origin
United States

Dimensions

Height
9 1/4 in
Overall Diameter
5 1/2 in
Width
5 1/2 in
Depth
5 1/2 in
Diameter
5 1/2 in
Overall Depth
9 1/4 in
Footprint Diameter
5 1/2 in
Fits Chest Size
Conformal Coated PCBA

Details

Item
Strobe Light
Color
Green
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Glass
Flashes per Minute
80
Housing Material
Aluminum
Standards
CSFM Approved, cUL Listed, cULus Listed, Marine Rated, UL Listed
Features
Conformal Coated PCBA
Voltage
24V DC
Mounting
3/4 in NPT Pipe
Operating Temp.
-67 Degrees to 150 Degrees F
Current Drawn
0.6A DC
Lens Design
Fresnel
Green Environmental Attribute
Does Not Contain Methylene Chloride
Includes
Dome Guard
Rating
IP66, Marine, NEMA 4X
Light Output
520,000 Candela
For Use With
Outdoor, Plant Evacuation, Forklift, Security, Indoor
Product Type
Warning Light
Audible Alarm Type
Visual
NEMA Rating
NEMA 4X
Connection Type
Wire
Lens Shape
Dome
Lens Color
Green
Includes Mounting Hardware
Mounting Hardware Included
Operating Current
0.600 A @ 24V DC
Operating Temperature - Minimum
-67 Degrees F
Mounting Mechanism
3/4 in NPT
Requires Base
Base Not Required
For Location
Indoor, Outdoor
Operating Temperature - Maximum
150 Degrees F
Brightness Selection
Fixed Brightness
IP Rating
IP66, IP69K
For Hazardous Location
Class I, Division 2, Class II, Division 1
Footprint Shape
Circle
Light Intensity
520,000 cd
Control Protocol
Direct Wire
Mounting Style
Surface Mount
Housing Color
Black
Light Operating Mode
Strobe
Lifespan
10,000 hr
Operating Voltage
24V DC
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Strobe Light, Color Green, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 520,000 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Glass, Housing Material Aluminum, Mounting 3/4 in NPT Pipe, Operating Temp. -67 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source Wire, Current Drawn 0.6A DC, Width 5 1/2 in, Depth 5 1/2 in, Height 9 1/4 in, Voltage 24V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products