Electronic Horn, Horn, Continuous, 24V DC, 96 to 117dB, Plastic, Gray, Surface Mount
Mfr # EHORN-024
Zoro # G6638016
product price: $2,319.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Plastic
Mounting
Surface
Amps
0.24 to 3.30
Color
Gray
Audible Alarm Type
Horn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EHORN-024
Zoro #
G6638016
UPC #
782979233497
Country of Origin
United States
Dimensions
Width
8.9375 in
Height
8.5 in
Depth
9.6094 in
Overall Depth
9 19/32 in
Overall Width
8 15/16 in
Overall Length
8 1/2 in
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 96 to 117dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Height 8.5 in, Width 8.9375 in, Depth 9.6094 in, Vibrating No, Housing Material Plastic, Rating IP 66, NEMA 4X, Operating Temp. -40 Degrees to 150 Degrees F, Features Marine Rated, Standards cUL Listed, UL Listed, Amps 0.24 to 3.30, Color Gray, Includes Surface Mount, Electronic Horn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.