Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SST-MV
Zoro #
G2191655
UPC #
782979200000
Country of Origin
United States
Dimensions
Height
14-1/2"
Width
12"
Depth
9"
Details
Item
Electronic Siren Device
Housing Material
ABS Plastic
Mounting
Swivel Mount
Color
Silver
Voltage
24V DC, 120/240V AC
Standards
UL 464, cUL 464
Indoor/Outdoor
Indoor, Outdoor
Decibels
111dB @ 10 ft
Amps
0.60 AC
Operating Temp.
-35 Degrees to 150 Degrees F
Rating
NEMA 3R
Description
Voltage 24V DC, 120/240V AC, Decibels 111dB @ 10 ft, Indoor/Outdoor Indoor, Outdoor, Mounting Swivel Mount, Height 14-1/2 In., Width 12 In., Depth 9 In., Housing Material ABS Plastic, Rating NEMA 3R, Operating Temp. -35 Degrees to 150 Degrees F, Standards UL 464, cUL 464, Amps 0.60 AC, Color Silver, Electronic Siren Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.