Explosion Prf Warning Light, Strobe, Amber (Discontinued)
- Mfr # 27XST-120ASC
- Zoro # G2566392
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27XST-120ASC
Zoro #
G2566392
UPC #
078297938054
Country of Origin
Unknown
Dimensions
Height
15-5/8"
Diameter
8-7/8"
Details
Item
Explosion Proof Warning Light
Color
Amber
Lamp Type
Strobe Tube
Power Source
120V AC
Lamp Life
10,000 hr
Lens Material
Glass
Flashes per Minute
80
Housing Material
Copper Free Aluminum
Standards
UL, Marine, NEC
Light Output
850 Candela
Lens Design
Fresnel
Rating
IP66, NEMA 4X, Marine
Current Drawn
0.60A AC
Voltage
120V AC
Operating Temp.
-31 to 150 Degrees F
Mounting
(F) 3/4" NPT Pendant
NEMA Rating
4X
Description
Explosion Proof Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 850 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Glass, Housing Material Copper Free Aluminum, Mounting (F) 3/4 In. NPT Pendant, Operating Temp. -31 to 150 Degrees F, Rating IP66, NEMA 4X, Marine, Power Source 120V AC, Current Drawn 0.60A AC, Height 15-5/8 In., Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.