Strobe Light, Amber, Strobe Tube, 24V DC, 80 FPM, 8 27/32 in Dia., Surface

  • Mfr # FSEX-24PMA-MOD

  • Zoro # G4870752


product price: $2,625.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Glass
Flashes per Minute
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSEX-24PMA-MOD
Zoro #
G4870752
UPC #
782979232940
Country of Origin
United States

Dimensions

Height
11 3/8 in
Overall Diameter
8 27/32 in
Diameter
8 53/64 in
Width
8 53/64 in
Depth
8 53/64 in
Overall Depth
11 3/8 in

Details

Item
Strobe Light
Color
Amber
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Glass
Flashes per Minute
80
Housing Material
Aluminum
Standards
CSFM Approved, cUL Listed, cULus Listed, Marine Rated, UL Listed
Features
Compatible with Multiple Systems, Conformal Coated PCBA, Synchronize with SSM Module
Voltage
24V DC
Green Environmental Attribute
Does Not Contain Methylene Chloride
Operating Temp.
-67 Degrees to 150 Degrees F
Light Output
2,000,000 Candela
Mounting
Surface
Lens Design
Fresnel
Current Drawn
1.9A DC
Rating
IP66, Marine, NEMA 4X
For Use With
Oil Rig, Mine, Refinery, Security, Chemical Plant
Product Type
Strobe Light
Audible Alarm Type
Visual
NEMA Rating
NEMA 4X
Lens Color
Amber
Light Operating Mode
Strobe
Operating Temperature - Minimum
-67 Degrees F
Operating Temperature - Maximum
150 Degrees F
Operating Current
1.900 A @ 24V DC
Footprint Shape
Circle
Control Protocol
Direct Wire
For Hazardous Location
Class I, Division 1, Class I, Division 2
Brightness Selection
Fixed Brightness
Lifespan
10,000 hr
Light Intensity
850 cd
Includes Mounting Hardware
No Mounting Hardware
Requires Base
Base Not Required
Housing Color
Red
Lens Shape
Dome
IP Rating
IP66, IP69K
Mounting Style
Surface Mount
Operating Voltage
24V DC

Description

Strobe Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 2,000,000 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Glass, Housing Material Aluminum, Mounting Surface, Operating Temp. -67 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source Wire, Current Drawn 1.9A DC, Width 8 53/64 in, Depth 8 53/64 in, Height 11 3/8 in, Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.