Explosion-Proof Light Mount, 5-1/4" W
Mfr # WMXC-4R-SB
Zoro # G4847348
product price: $1,104.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Height
5 1/4 in
Standards
UL Listed for Class I
Features
Five Years Warranty
Mounting
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMXC-4R-SB
Zoro #
G4847348
UPC #
782979230625
Country of Origin
United States
Dimensions
Height
5 1/4 in
Width
5 1/4 in
Depth
14 13/16 in
Overall Width
5 1/4 in
Overall Length
14 13/16 in
Overall Depth
3 3/16 in
Details
Item
Mounting Kit
Color
Red
Standards
UL Listed for Class I
Features
Five Years Warranty
Mounting
Surface
Includes
Mounting Hardware
For Use With
24XSTHI-CN, 24XSTHI-MOD, FSEX, FSEX-HI
Product Type
Mounting Kit
Material
Stainless Steel
Mounting Style
Surface Mount
Includes Mounting Hardware
Mounting Hardware Included
Housing Material
Aluminum
Description
Explosion-Proof Light Mount, Color Red, Width 5-1/4 In., Depth 14-13/16 In., Height 5-1/4 In., Material Aluminum, Mounting Surface, Standards UL Listed for Class I, Division 1, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.