Shop FEDERAL SIGNAL

Gong Bell, Bell, Continuous, 102 dBA, Gray, Ceiling; Wall Mount

  • Mfr # A10
  • Zoro # G300720315

product price: 
$
225.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling; Wall
Color
Gray
Audible Alarm Type
Bell
Standards
CSA Certified, cUL Listed, UL Listed
Indoor/Outdoor
Indoor, Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A10
Zoro #
G300720315
UPC #
782979309253
Country of Origin
United States
Item
Gong Bell
Mounting
Ceiling; Wall
Color
Gray
Audible Alarm Type
Bell
Standards
CSA Certified, cUL Listed, UL Listed
Indoor/Outdoor
Indoor, Outdoor
Decibels
102 dBA
Sound Pattern
Continuous
Vibrating
Yes
Features
Bells can be used in any Industrial Application, Whether to SigN/Al Danger or for Start and Dismissal
Power Source
Wire
Product Type
Bell
For Location
Indoor, Outdoor
Sound Continuity
Continuous
Sound Style
Bell
Alarm Volume @ 10 ft - Maximum
102 dBA
Alarm Volume @ 1 m - Maximum
112 dBA
Sound Principle
Vibrating
Volume Selection
Fixed Volume
Control Protocol
Direct Wire
Operating Temperature - Minimum
-31 Degrees F
Operating Temperature - Maximum
150 Degrees F
Legend
Non applicable
Vibration
Vibrating
Power Source - TS Only
Wire
Power Source - old
Wire
Wire Color
Gray

Dimensions

Diameter
10 in
Height
2.25 in
Width
10 in
Overall Diameter
10 in
Overall Depth
2 1/4 in
Fits Chest Size
Bells can be used in any Industrial Application, Whether to SigN/Al Danger or for Start and Dismissal

Description

Federal Signal A10 is a direct-wired gong bell with a continuous bell sound for audible signaling in industrial applications. It is specified for audible signaling applications, including start/dismissal and alert notifications. The unit produces 102 dBA at 10 ft and up to 112 dBA at 1 m, with a vibrating sound principle and fixed volume output.

Key Features:

  • Audible alarm type: Bell
  • Sound pattern: Continuous
  • Sound style: Bell
  • Alarm volume: 102 dBA at 10 ft maximum
  • Alarm volume at 1 m: 112 dBA maximum
  • Power source: Wire
  • Control protocol: Direct wire
  • Mounting: Ceiling or wall
  • Size: 10 in diameter x 2.25 in depth
  • Color: Gray
  • Operating temperature: -31°F to 150°F
  • Use location: Indoor or outdoor
  • Standards: CSA Certified, cUL Listed, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products