This item is Discontinued.

Federal Signal HALOGEN ROTATOR-AMBER 443112-02

HALOGEN ROTATOR-AMBER (Discontinued)

  • Mfr # 443112-02
  • Zoro # G2245993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
443112-02
Zoro #
G2245993
UPC #
604586717330
Country of Origin
United States

Dimensions

Height
7-1/2"
Height - Vehicle Lighting
7 1/4 in
Diameter - Vehicle Lighting
8 1/2 in
Diameter
8-1/2"

Details

Item
Revolving Warning Light
Color
Amber
Voltage
12V DC
Lamp Type
Halogen
Includes
Pigtail, Mounting Hardware
Mounting
Surface
Features
Absorbs vibration
Standards
SAE J845 Class I
Light Output
80,000 Candle Power
Lens Color - Vehicle Lighting
Amber
Watts
55
Lens Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Pigtail
Base Material
Polycarbonate
Housing Material
Polycarbonate
Flash Type
Rotating
Number of Flash Patterns - Vehicle Lighting
1
Flashes per Minute
95
Lens Design
Round
Current Drawn
4.3A
Light Type - Vehicle Lighting
Rotating
Lighting Technology - Vehicle Lighting
Halogen
Mounting - Vehicle Lighting
Permanent
Lamp Life
1000 hr.

Description

Revolving Warning Light, Standards SAE J845 Class I, Includes Pigtail, Mounting Hardware, Base Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.