Zoro Homepage

Strobe Light, Amber, LED, 120 to 240V AC, 60 FPM, 5 1/2 in Dia., (F) 1/2 in NPT

  • Mfr # 225XL-120-240A

  • Zoro # G1697771


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
60,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225XL-120-240A
Zoro #
G1697771
UPC #
782979224556
Country of Origin
United States

Dimensions

Height
7 1/2 in
Overall Diameter
5 1/2 in
Diameter
5 1/2 in
Footprint Diameter
5 1/2 in
Overall Depth
7 1/2 in

Description

Strobe Light, Color Amber, Lamp Type LED, Flashes per Minute 60, Light Output 209 Candela, Lamp Life 60,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Zinc Alloy, Mounting (F) 1/2 in NPT, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source Wire, Current Drawn 0.21/0.13A AC, Height 7 1/2 in, Voltage 120/240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.