Shop FEDERAL SIGNAL

Strobe Light, Red, LED, 120 to 240V AC, 60 FPM, 5 1/2 in Dia., (F) 1/2 in NPT

  • Mfr # 225XL-120-240R
  • Zoro # G2925763

product price: 
$
678.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
60,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
225XL-120-240R
Zoro #
G2925763
UPC #
782979224587
Country of Origin
United States
Item
Strobe Light
Color
Red
Lamp Type
LED
Power Source
Wire
Lamp Life
60,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60
Housing Material
Zinc Alloy
Standards
cUL Listed, cULus Listed, Marine Rated, NSF Certified, UL Listed
Features
Corrosion Resistant, Moisture Resistant
Voltage
120V AC to 240V AC
Light Output
130 Candela
Rating
IP66, Marine, NEMA 4X
Includes
Steady Burn Setting
Mounting
(F) 1/2 in NPT
Operating Temp.
-31 Degrees to 150 Degrees F
Lens Design
Fresnel
Current Drawn
0.21/0.13A AC
For Use With
Security, Food Processing, Industrial
Product Type
Warning Light
Audible Alarm Type
Visual
NEMA Rating
NEMA 4X
Lens Color
Red
Brightness Selection
Fixed Brightness
Requires Base
Base Not Required
Lifespan
50,000 hr
Operating Temperature - Minimum
-58 Degrees F
Lens Shape
Dome
IP Rating
IP66, IP69K
Light Operating Mode
Flashing, Steady
Housing Color
Black
For Hazardous Location
Class I, Division 2, Class II, Division 2
Light Intensity
238 cd
Operating Temperature - Maximum
150 Degrees F
Vibration
No Vibration
Control Protocol
Direct Wire
Includes Mounting Hardware
No Mounting Hardware
Light Source
LED
Operating Current
0.130 A @ 240V AC, 0.210 A @ 120V AC
Footprint Shape
Circle
Operating Voltage
120 to 240V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Height
7 1/2 in
Overall Diameter
5 1/2 in
Diameter
5 1/2 in
Footprint Diameter
5 1/2 in
Overall Depth
7 1/2 in
Fits Chest Size
Corrosion Resistant, Moisture Resistant

Description

Strobe Light, Color Red, Lamp Type LED, Flashes per Minute 60, Light Output 130 Candela, Lamp Life 60,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Zinc Alloy, Mounting (F) 1/2 in NPT, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source Wire, Current Drawn 0.21/0.13A AC, Height 7 1/2 in, Voltage 120/240V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.