Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Speaker, 5 Channel, Aluminum

  • Mfr # AM15

  • Zoro # G1462632


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
5
Impedance (Ohms)
8 ohm
Width (In.)
8 in
Power Taps @ 25V
15 W
Standards
cUL Listed, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM15
Zoro #
G1462632
UPC #
782979208211
Country of Origin
United States

Dimensions

Width (In.)
8 in
Depth (In.)
8 1/4 in
Height (In.)
12 1/4 in
Overall Height
12 1/4 in
Overall Width
8 in
Overall Depth
8 1/4 in

Details

Item
Industrial Speaker
Number of Channels
5
Impedance (Ohms)
8 ohm
Power Taps @ 25V
15 W
Standards
cUL Listed, UL Listed
Output Watts
15 W
Material
Aluminum
Impedance
8 ohm
Sensitivity
120 dBA
For Location
Indoor, Outdoor
Housing Color
Gray
Power Style
Powered
Transformer Taps @ 70V
15 W
Compatible Input Voltage
25V, 70V
Dispersion - Conical
60 Degrees
Housing Material
Aluminum
Output Wattage - RMS
15 W
Transformer Taps @ 25V
15 W
Includes Transformer
Transformer Included
Frequency Response - Maximum
4,000 Hz
Enclosure Style
Horn
Driver Configuration
1-Way
Frequency Response - Minimum
400 Hz

Description

Industrial Speaker, Impedance (Ohms) 8 ohm, 15 W Power Taps @ 25V, - Power Taps @ 75V, For Use With -, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.