This item is Discontinued.

Federal Signal LED Beacon, Red, 4-43/64" H, 6-1/2" dia. LP800-R

LED Beacon, Red, 4-43/64" H, 6-1/2" dia. (Discontinued)

  • Mfr # LP800-R
  • Zoro # G2480130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP800-R
Zoro #
G2480130
UPC #
-
Country of Origin
Spain

Dimensions

Height - Vehicle Lighting
4 1/2 in
Diameter - Vehicle Lighting
6 1/2 in
Overall Height
4 11/16 in
Overall Diameter
6 7/16 in

Details

Item
Beacon Light
Color
Red
Voltage
12 to 24V DC
Includes
Installation Kit
Features
Two Layers of Reflectors
Standards
California Title 13, SAE J845 Class I
Wiring Connection - Vehicle Lighting
Pigtail
Current Drawn
3.5 A
Lens Material
Polycarbonate
Housing Material
Reinforced Nylon
Mounting - Vehicle Lighting
Permanent
Number of LEDs
30
Flashes per Minute
Variable
Light Output
1500 Lumen
Number of Flash Patterns - Vehicle Lighting
14
Light Type - Vehicle Lighting
Flashing
Base Material
Reinforced Nylon
Lens Design
Fresnel
Lighting Technology - Vehicle Lighting
LED
Lens Color - Vehicle Lighting
Red
Number of Flash Patterns
14
Lens Color
Red
Power Source
Corded
Light Color
Red
Number of Bulbs
30
Lighting Technology
LED
Shape
Round
Current
3.5 A @ 12V DC, 3.5 A @ 24V DC
Compatible Vehicle Type
Universal
Installation Type
Permanent
SAE Class Rating
SAE J845 Class 1
Light Type
Flashing Beacon
Electrical Connection
Pigtail
Manufacturer Warranty
5 yr
Mount Type
Screw
Maximum Brightness
1,500 lm
Light Pattern
Flashing
Mount Style
Surface
Series
LP800 Solaris
Wire Exit
Bottom

Description

Beacon Light, Light Type Flashing Beacon, Light Color Red, Wattage Not Applicable, Lens Color Red, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 7/16 in, Overall Height 4 11/16 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Vehicle Class Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.