LED Rotating Beacon, Perm Mount, Class1
Mfr # 262650-02
Zoro # G7240143
product price: $570.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Voltage
12/24V DC
Standards
SAE J845, Class 1
Lens Material
Polycarbonate
Flashes per Minute
Variable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
262650-02
Zoro #
G7240143
UPC #
604586780877
Country of Origin
United States
Dimensions
Overall Height
5-13/16 in
Overall Length
4-4/5 in
Description
Rotating Beacon, Light Type Rotating Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Oval, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length Not Applicable, Overall Diameter Not Applicable, Overall Height 5 13/16 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Cars
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.