This item is Discontinued.

Federal Signal Lightbar, Strobe, Ambr/Red/Clr, Perm, 60 In 537132

Lightbar, Strobe, Ambr/Red/Clr, Perm, 60 In (Discontinued)

  • Mfr # 537132
  • Zoro # G4833595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
537132
Zoro #
G4833595
UPC #
604586718412
Country of Origin
Unknown

Dimensions

Height
5"
Length
60"
Width
11-1/4"

Details

Item
Light Bar
Color
Amber/Red/Clear
Voltage
12VDC
Lamp Type
Strobe
Includes
15 ft. Wiring Harness, Mounting Hardware
Mounting
Permanent
Standards
SAE J845 Class I, California Title 13
Current Drawn
44A
Flashes per Minute
72 Quad
Lamp Life
Not Rated
Base Material
Aluminum
Housing Material
Aluminum
Flash Type
10 Strobe and 6 Flashing Warning, 2 Stop/Tail/Turn, 2 Work
Lens Material
Polycarbonate
Number of Heads
20

Description

Light Bar, Number of Heads 20, Standards SAE J845 Class I, California Title 13, Strobe, Flashes per Minute 72 Quad, Voltage 12VDC, Current Drawn 44A, Base Material Aluminum, Housing Material Aluminum, Lens Material Polycarbonate, Lamp Life Not Rated, 15 ft. Wiring Harness, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.