Federal Signal
Low Profile Warning Light, LED, Amber, 24V
Mfr # LP3PL-024A
Zoro # G0686077
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Steady Burn LED
- Power Source 24V DC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate
Explore More Products
- FEDERAL SIGNAL Beacon Warning Light, Red, LED SLM200R
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red LP1-120R
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green LP3P-120G
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue LP3M-120B
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V LP3TL-120G
- FEDERAL SIGNAL Beacon Warning Light, Red, LED SLM100R
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED, 24VDC G-LED-DC-T-A
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color 100TC-B
- FEDERAL SIGNAL Strobe Light, Amber, Strobe Tube 27XST-024A-4-MOD
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr 26ZT34
- DAYTON Base Unit, Black, Nylon, 70mm 30XT51
- Federal Signal Strobe and Flashing Lights