Shop WERMA

Warning Light, Yellow, LED, 24V DC, 1 1/8 in Dia., Panel/Conduit

  • Mfr # 23130055
  • Zoro # G6036130

product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Height
1 7/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
23130055
Zoro #
G6036130
UPC #
-
Country of Origin
Germany
Item
Warning Light
Color
Yellow
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Housing Material
ABS, Polycarbonate
Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Features
Economical LED Permanent Luminaire with M22 Thread for the Control and Signaling Device Range, Excellent Visibility from the Front
Voltage
24V DC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Rating
IP65
Current Drawn
0.045A DC
Lens Design
Dome
Operating Temp.
-4 Degrees to 122 Degrees F
Mounting
Panel/Conduit
Bulb Included
No
Product Type
Warning Light
NEMA Rating
NEMA 12
Connection Type
Cable
Operating Current
0.045 A
Light Source
LED
Mounting Style
Flush Mount
Housing Color
Black
Requires Base
Base Not Required
Lens Shape
Dome
Operating Temperature - Maximum
50 Degrees C
Light Operating Mode
Steady
Lens Color
Yellow
Footprint Shape
Circle
For Location
Indoor
Includes Mounting Hardware
Mounting Hardware Included
Lamp Color
Yellow
IP Rating
IP65
Operating Temperature - Minimum
-20 Degrees C
Lifespan
100,000 hr
Control Protocol
Direct Wire
Operating Voltage
24V DC
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Height
1 7/32 in
Overall Diameter
1 1/8 in
Width
1 9/64 in
Depth
4 23/32 in
Diameter
1 9/64 in
Lead Length
105 mm
Overall Depth
6 in
Footprint Diameter
1 1/8 in
Fits Chest Size
Economical LED Permanent Luminaire with M22 Thread for the Control and Signaling Device Range, Excellent Visibility from the Front

Description

Warning Light, Color Yellow, Lamp Type LED, Flashes per Minute Not Applicable, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS, Polycarbonate, Mounting Panel/Conduit, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Power Source Wire, Current Drawn 0.045A DC, Width 1 9/64 in, Depth 4 23/32 in, Height 1 7/32 in, Voltage 24V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.