PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Low Profile Warning Light, LED, Red, 24VDC

FEDERAL SIGNAL| Zoro #: G1519086| Mfr #: LP3PL-024R

$98.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 24VDCColor: RedHeight: 5-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519086 Mfr #: LP3PL-024R
Voltage: 24VDCColor: Red
Height: 5-3/4"Light Output: 8.2 Joules
Lens Material: PolycarbonateMounting: (F) 1/2" NPT
Flashes per Minute: 0Current Drawn: 0.08A DC
Power Source: 24VDCRating: NEMA 4X
Includes: Surface Gasket and Locking NutStandards: UL, CUL, CSA
Diameter: 3-1/8"Item: Low Profile Warning Light
Operating Temp.: -31 to 150 Degrees FHousing Material: Polycarbonate
Lamp Type: Steady Burn LEDLens Design: Screw-on Dome
Lamp Life: 100,000 hr.Depth: 5-5/8"
Country of Origin (subject to change): United States

Description

Low Profile Warning Light, Color Red, Lamp Type Steady Burn LED, Flashes per Minute 0, Light Output 8.2 Joules, Lamp Life 100,000 hr., Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting 1/2 In. Female, Operating Temp. -31 to 150 Degrees F, Rating NEMA 4X, Power Source 24VDC, Current Drawn 0.08A DC, Depth 5-5/8 In., Height 5-3/4 In., Voltage 24VDC

Reviews