Padlock

  • Mfr # SDAL-YLW-76ST-KD
  • Zoro # G623361684
product price: 
$
19.39
/ea

Key Features

Shackle Diameter
1/4 in
Body Shape
Rectangular
Padlock Body Material
Aluminum
Key Type
Keyed Different
Labeling
No Label or Tag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDAL-YLW-76ST-KD
Zoro #
G623361684
UPC #
754473720568
Country of Origin
China

Dimensions

Shackle Diameter
1/4 in
Shackle Height
3 1/4 in
Body Height
1 5/8 in
Width Across Shackle
1 5/16 in
Overall Width
1.5 in
Body Thickness
3/4 in
Body Width
1 1/2 in
Fits Chest Size
Aluminum Padlocks with Steel Shackles are Corrosion-Resistant and Ideal for General Lockout Applications where Added Durability or Tamper Resistance are Needed, Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access

Details

Body Shape
Rectangular
Padlock Body Material
Aluminum
Item
Padlock
Key Type
Keyed Different
Labeling
No Label or Tag
Body Color
Yellow
Number of Keys Included
1
Maximum Temperature
350 Degrees F
Minimum Temperature
0 Degrees F
Key Style
Standard
Vertical Shackle Clearance
3 in
Includes
Key, Padlock
Header
None/No Header
Non-Removable Key
Yes
For Location
Indoor, Outdoor
Resistance Properties
Corrosion Resistant, Fade Resistant, Tamper Resistant
Body Material Coating
Anodized
Opening Type
Key
Shackle Material Coating
Chrome Plated
Number of Tumbler Pins
6
Features
Aluminum Padlocks with Steel Shackles are Corrosion-Resistant and Ideal for General Lockout Applications where Added Durability or Tamper Resistance are Needed, Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access
Horizontal Shackle Clearance
13/16 in
Number of Bumpers
0
Shackle Material
Steel
Standards
FDA, OSHA 1910.147, RoHS

Description

Padlock, Body Color Yellow, Body Height 1 5/8 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 3 1/4 in, Shackle Material Steel, Vertical Shackle Clearance 3 in, Width Across Shackle 1 5/16 in, Body Material Coating Anodized, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews