Zoro Homepage

Low Profile Warning Light, Strobe, Amber

  • Mfr # LP3M-120A

  • Zoro # G1356117


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
80
Standards
CE, CSA Certified, cUL Listed, UKCA, UL Listed
Housing Material
Polycarbonate
Rating
IP66, NEMA 4X
Lens Design
Dome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP3M-120A
Zoro #
G1356117
UPC #
782979207795
Country of Origin
United States

Dimensions

Footprint Diameter
3 1/8 in
Lead Length
18 in
Overall Diameter
3-3/8 in
Overall Depth
5 13/16 in
Overall Height
5-13/16 in

Details

Item
Warning Light
Flashes per Minute
80
Standards
CE, CSA Certified, cUL Listed, UKCA, UL Listed
Housing Material
Polycarbonate
Rating
IP66, NEMA 4X
Lens Design
Dome
Light Output
2.2 Joules
Lens Material
Polycarbonate
Mounting
(M) 1/2 in NPT w/Locknut
Voltage
120V AC
Lamp Life
7,000 hrs
Includes
Surface Gasket
Housing Color
Black
Application
Control Panel
Features
Conformal Coated PCBA
Lens Color
Amber
Material
polycarbonate
NEMA Rating
NEMA 4X
Includes Mounting Hardware
Mounting Hardware Included
IP Rating
IP66, IP69K
Footprint Shape
Circle
Light Operating Mode
Strobe
Control Protocol
Direct Wire
Requires Base
Base Not Required
Brightness Selection
Fixed Brightness
Light Intensity
175,000 cd
Minimum Operating Temperature
-31 Degrees F
Maximum Operating Temperature
150 Degrees F
Mount Style
Surface Mount
Mount Type
1, 2 in MNPT
Lighting Technology
Strobe Tube
Light Color
Amber
Electrical Connection
Wire Leads
Current
0.100 A @ 120V AC

Description

Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 2.2 Joules, Lamp Life 7,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (M) 1/2 in NPT w/Locknut, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source Wire, Current Drawn 0.10A AC, Height 5 13/16 in, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.