Zoro Homepage

Low Profile Warning Light, Strobe, Red,

  • Mfr # LP3M-120R

  • Zoro # G2372176


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Lens Design
Dome
Rating
IP66, NEMA 4X
Flashes per Minute
80
Light Output
2.2 Joules
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP3M-120R
Zoro #
G2372176
UPC #
782979207832
Country of Origin
United States

Dimensions

Lead Length
18 in
Overall Diameter
3-3/8 in
Footprint Diameter
3 1/8 in
Overall Depth
5 13/16 in
Overall Height
5-13/16 in

Details

Item
Warning Light
Lens Material
Polycarbonate
Lens Design
Dome
Rating
IP66, NEMA 4X
Flashes per Minute
80
Light Output
2.2 Joules
Housing Material
Polycarbonate
Mounting
(M) 1/2 in NPT w/Locknut
Voltage
120V AC
Lamp Life
7,000 hrs
Standards
CE, CSA Certified, cUL Listed, UKCA, UL Listed
Includes
Surface Gasket
Features
Conformal Coated PCBA
Lens Color
Red
Housing Color
Black
Material
polycarbonate
NEMA Rating
NEMA 4X
Footprint Shape
Circle
Light Intensity
175,000 cd
Light Operating Mode
Strobe
IP Rating
IP66, IP69K
Control Protocol
Direct Wire
Brightness Selection
Fixed Brightness
Includes Mounting Hardware
Mounting Hardware Included
Requires Base
Base Not Required
Current
0.100 A @ 120V AC
Lighting Technology
Strobe Tube
Mount Style
Surface Mount
Minimum Operating Temperature
-31 Degrees F
Electrical Connection
Wire Leads
Mount Type
1, 2 in MNPT
Light Color
Red
Maximum Operating Temperature
150 Degrees F

Description

Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 2.2 Joules, Lamp Life 7,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (M) 1/2 in NPT w/Locknut, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source Wire, Current Drawn 0.10A AC, Height 5 13/16 in, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.