Zoro Homepage

Low Profile Warning Light, Strobe, Red

  • Mfr # LP3P-120R

  • Zoro # G0972176


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Lens Design
Dome
Mounting
(F) 1/2 in NPT
Light Output
2.2 Joules
Rating
IP66, NEMA 4X
Housing Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP3P-120R
Zoro #
G0972176
UPC #
782979203360
Country of Origin
United States

Dimensions

Footprint Diameter
3 1/8 in
Overall Diameter
3-3/8 in
Overall Depth
5 13/16 in
Overall Height
5-3/4 in

Details

Item
Warning Light
Lens Design
Dome
Mounting
(F) 1/2 in NPT
Light Output
2.2 Joules
Rating
IP66, NEMA 4X
Housing Material
Polycarbonate
Lamp Life
7,000 hrs
Standards
CE, CSA Certified, cUL Listed, UKCA, UL Listed
Voltage
TRUE
Flashes per Minute
80
Lens Material
Polycarbonate
Includes
Surface Gasket
Material
polycarbonate
Lens Color
Red
Features
Conformal Coated PCBA
Housing Color
Black
NEMA Rating
NEMA 4X
Footprint Shape
Circle
Includes Mounting Hardware
Mounting Hardware Included
Light Operating Mode
Strobe
IP Rating
IP66, IP69K
Requires Base
Base Not Required
Brightness Selection
Fixed Brightness
Control Protocol
Direct Wire
Light Intensity
175,000 cd
Maximum Operating Temperature
150 Degrees F
Mount Style
Flush Mount
Current
0.100 A @ 120V AC
Light Color
Red
Minimum Operating Temperature
-31 Degrees F
Electrical Connection
Wire Leads
Lighting Technology
Strobe Tube

Description

Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 2.2 Joules, Lamp Life 7,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (F) 1/2 in NPT, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source Wire, Current Drawn 0.10A AC, Height 5 3/4 in, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.