Shop FEDERAL SIGNAL

Mini Light Bar, 24 W, Amber, LED

  • Mfr # HL15S-A
  • Zoro # G608610172

product price: 
$
573.99
/ea
Free Shipping & Returns

Key Features

Light Type
Mini Light Bar
Light Color
Amber
Wattage
24 W
Lens Color
Amber
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HL15S-A
Zoro #
G608610172
UPC #
604586835706
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
8 3/8 in
Overall Height
2 3/16 in
Overall Length
14 11/16 in
Length
14 11/16 in
Wire Rope Length
14 11/16 in

Details

Item
Mini Light Bar
Light Type
Mini Light Bar
Light Color
Amber
Wattage
24 W
Lens Color
Amber
Shape
Rectangular
Light Pattern
Flashing
Lighting Technology
LED
Voltage
12V DC, 24V DC
Includes
(4) #10 Hi-Low Screws, Mounting Bracket, Wire Harness
Features
25 Number of Flash Patterns
Housing Color
Amber
Type
Single-Color
Standards
SAE J595 Class 1, SAE J845 Class 1
Maximum Operating Temperature
149 Degrees F
Includes Electrical Connection
Electrical Connection Included
Installation Type
Removable
Minimum Operating Temperature
-40 Degrees F
Current
1.0 A @ 24V DC, 2.0 A @ 12V DC
Number of Flash Patterns
25
Wire Exit
Bottom
IP Rating
IP69K
Power Source
Battery
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Electrical Connection
Plug
Mount Style
Surface
Manufacturer Warranty
5 yr
Mount Type
Magnetic, Suction
Compatible Vehicle Type
Tow Trucks, Utility Vehicles
Installation Location
Roof
Series
HighLighter(R) Elite
Flashes per Minute
60
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Base Material
Polycarbonate
Peak Beam Intensity
3,900 cd
Number of Heads
6
Maximum Brightness
3,900 cd
Number of Bulbs
36
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage 24 W, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12/24V DC, Overall Length 14 11/16 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 8 3/8 in, IP Rating IP69K, Compatible Vehicle Type Tow Trucks, Utility Vehicles, Number of Heads 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.