Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PA Weatherproof Speaker, Al, 5 Channels

  • Mfr # ASUH-024

  • Zoro # G4851800


product price: $2,531.99
/ea
Free Shipping & Returns

Key Features

Type
Hazardous Location Amplified Speaker
Color
Red
Band Type
CB
Number of Channels
5
For Use With
Public Address Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASUH-024
Zoro #
G4851800
UPC #
782979213901
Country of Origin
United States

Dimensions

Depth (In.)
9 29/32 in
Height (In.)
13 29/32 in
Width (In.)
10 13/64 in
Height
13.9"
Width
10.2"
Overall Width
10 3/16 in
Overall Length
13 7/8 in
Overall Depth
9 29/32 in

Details

Item
PA Speaker
Type
Hazardous Location Amplified Speaker
Color
Red
Band Type
CB
Number of Channels
5
For Use With
Public Address Systems
Material
Die-Cast Aluminum
Standards
CSFM Compliant, cUL Listed, UL Fire Listed, UL Listed
Power Requirement
24V DC
Features
Built-In Gain Control, Digital Signal Amplification, Fused Input and Output
Weight
6.10 lb
Voltage
24V DC
Alarm Volume @ 10 ft - Maximum
110 dBA
Operating Temperature - Maximum
150 Degrees F
Power Source
Wire
Operating Current
1.300 A
Wattage
30 W
Alarm Volume @ 1 m - Maximum
120 dBA
IP Rating
IP66, IP69K
NEMA Rating
NEMA 4X
Number of Sound Patterns
32
Mounting Style
Surface Mount
Connection Type
Plug-In Connector
For Hazardous Location
Class I, Division 2, Class II, Division 2
Operating Temperature - Minimum
-40 Degrees F
Sound Style
Tone
Operating Voltage
24V DC
Primary Color
Red
Power Requirements
24 V DC
Corded/Wireless
Wired

Description

Features Built-In Gain Control, Digital Signal Amplification, Fused Input and Output, Standards CSFM Compliant, cUL Listed, UL Fire Listed, UL Listed, Color Red, PA Speaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.