Zoro Homepage

Perimeter Light, 12/24V DC, 60 FPM, 6 1/2 in Dia.

  • Mfr # 100TD-A

  • Zoro # G906376510


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Flashes per Minute
60
Standards
SAE J845 Class 1
Overall Diameter
6 1/2 in
Features
Built-In industry-Standard Water Tight Cable Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100TD-A
Zoro #
G906376510
UPC #
604586820740
Country of Origin
United States

Dimensions

Overall Diameter
6 1/2 in
Overall Depth
7 1/8 in

Details

Item
Perimeter Light
Power Source
Battery
Flashes per Minute
60
Standards
SAE J845 Class 1
Features
Built-In industry-Standard Water Tight Cable Connection
Voltage
12/24V DC
Base Material
Aluminum
Shape
Round
Number of Flash Patterns
25
Lens Color
Clear
Number of Bulbs
24
Includes
(2) Terminal Contacts, (3) #10 Machine Nuts, (3) #10 Machine Screws (7/8 in Long), (3) #10 Machine Screws(1 3/4 in Long), (3) #10 Panhead Phillips Screw, (3) #8 Panhead Phillips Screws, Locking Wedge, Terminated Power Wire, 18 AWG, Black, Terminated Power Wire, 18 AWG, Red, Waterproof Connector Shell
Light Color
Amber
Lighting Technology
LED
Wattage
8 W
Number of Heads
1
Light Type
Perimeter Flashing Warning Light
Installation Type
Permanent
Includes Electrical Connection
Electrical Connection Included
Manufacturer Warranty
5 yr
Series
Spire(R) 100
Operating Voltage
12/24V DC
Installation Location
Roof
Compatible Vehicle Type
Tow Trucks, Utility Vehicles
Minimum Operating Temperature
-40 Degrees F
SAE Class Rating
SAE J845 Class 1
Light Pattern
Flashing
Electrical Connection
Deutsch Connector
Current
1.8 A @ 12V DC, 1.8 A @ 24V DC
Wire Exit
Side
Maximum Operating Temperature
176 Degrees F
Mount Style
Surface
IP Rating
IP69K
Mount Type
Pipe, Screw
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Maximum Brightness
1,725 cd
Peak Beam Intensity
1,725 cd

Description

Perimeter Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage 8 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height Not Applicable, Overall Depth 7 1/8 in, IP Rating IP69K, Compatible Vehicle Type Tow Trucks, Utility Vehicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.