Zoro Homepage

Perimeter Light, 12/24V DC, 60 FPM, 6 1/2 in Dia.

  • Mfr # 100TP-B

  • Zoro # G006376472


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Flashes per Minute
60
Standards
SAE J845 Class 1
Overall Diameter
6 1/2 in
Features
Built-In industry-Standard Water Tight Cable Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100TP-B
Zoro #
G006376472
UPC #
604586821020
Country of Origin
United States

Dimensions

Overall Diameter
6 1/2 in
Overall Depth
7 1/8 in

Details

Item
Perimeter Light
Power Source
Battery
Flashes per Minute
60
Standards
SAE J845 Class 1
Features
Built-In industry-Standard Water Tight Cable Connection
Voltage
12/24V DC
Shape
Round
Number of Bulbs
24
Lens Color
Amber
Base Material
Polycarbonate
Includes
(2) Terminal Contacts, (3) #10 Machine Nuts, (3) #10 Machine Screws (7/8 in Long), (3) #10 Machine Screws(1 3/4 in Long), (3) #10 Panhead Phillips Screw, (3) #8 Panhead Phillips Screws, Locking Wedge, Terminated Power Wire, 18 AWG, Black, Terminated Power Wire, 18 AWG, Red, Waterproof Connector Shell
Number of Flash Patterns
25
Light Color
White
Lighting Technology
LED
Wattage
8 W
Number of Heads
1
Current
1.8 A @ 12V DC, 1.8 A @ 24V DC
Electrical Connection
Deutsch Connector
Light Type
Perimeter Flashing Warning Light
Manufacturer Warranty
5 yr
Light Pattern
Flashing
Mount Style
Surface
Operating Voltage
12/24V DC
IP Rating
IP69K
Compatible Vehicle Type
Tow Trucks, Utility Vehicles
SAE Class Rating
SAE J845 Class 1
Series
Spire(R) 100
Installation Type
Permanent
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-40 Degrees F
Mount Type
Pipe, Screw
Installation Location
Roof
Wire Exit
Side
Includes Electrical Connection
Electrical Connection Included
Peak Beam Intensity
475 cd
Maximum Brightness
475 cd
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13

Description

Perimeter Light, Light Type Perimeter Flashing Warning Light, Light Color White, Wattage 8 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height Not Applicable, Overall Depth 7 1/8 in, IP Rating IP69K, Compatible Vehicle Type Tow Trucks, Utility Vehicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.