Shop FEDERAL SIGNAL

Amplified Speaker, Siren, Continuous, 120/230V AC, 24V DC, 96 dB, Glass Reinforced Polyester, Black

  • Mfr # G-SPA-MV-T
  • Zoro # G5577297

product price: 
$
875.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Glass Reinforced Polyester
Mounting
U-Bracket
Amps
0.14/0.08/0.46
Color
Black
Audible Alarm Type
Siren
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-SPA-MV-T
Zoro #
G5577297
UPC #
782979234012
Country of Origin
United States
Item
Amplified Speaker
Housing Material
Glass Reinforced Polyester
Mounting
U-Bracket
Amps
0.14/0.08/0.46
Color
Black
Audible Alarm Type
Siren
Voltage
120/230V AC, 24V DC
Standards
ATEX, ATEx: Baseefa15ATEX0155X, cUL Listed, Ex db IIB T5 Gb or Ex db e IIB T5 Gb, Ex db IIC T4 Gb or Ex db e IIC T4 Gb, Ex tb IIIC T100 Degrees C Db IP66, Ex tb IIIC T135 Degrees C Db IP66, IECEx, IECEx: IECEx BAS 15.0104X, UKEX Certified, UL Listed
Indoor/Outdoor
Indoor, Outdoor
Decibels
96 dB
Sound Pattern
Continuous
Hazardous Class
I
Vibrating
No
Visual Indicator Type
No Visual Indicator
Hazardous Division
2
Watts
15 W
Operating Temp.
-58 Degrees to 158 Degrees F
Housing Color
Black
Rating
IP 66
Compatible Input Voltage
0.8V, 2.8V
Power Style
Powered
IP Rating
IP66
Sensitivity
110 dBA
Output Wattage - RMS
15 W
NEMA Rating
NEMA 4X
Driver Configuration
1-Way
For Location
Indoor, Outdoor
Explosion-Proof Standards
Ex d
Power Voltage
120VAC, 230VAC, 24 V DC
For Hazardous Location
Class I, Division 2, Class II, Division 2

Description

Amplified Speaker, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products