Zoro Homepage

Stop-Turn-Tail Lamp, LED, Red, 6-13/32 in L

  • Mfr # 607105-04SB

  • Zoro # G2420437


product price: $72.79
/ea

Key Features

Material
Polycarbonate
Used For
Stop, Tail, Turn
Number of Bulbs
10
Post
No
Includes
Rubber Mount Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607105-04SB
Zoro #
G2420437
UPC #
604586779116
Country of Origin
United States

Dimensions

Overall Height
2 3/8 in
Overall Depth
6-3/8 in
Overall Width
1-7/8 in
Overall Length
6-13/32 in

Details

Material
Polycarbonate
Item
Stop/Turn/Tail Light
Used For
Stop, Tail, Turn
Number of Bulbs
10
Post
No
Includes
Rubber Mount Grommet
Type
Kit
Fits
6" Oval Opening
Shape
Oval
Lamp Life
10,000 hrs
Standards
FMVSS 108, SAE J1398, SAE J593
Termination Type
Pigtail
Current Rating
0.27A
Voltage
12V DC, 24V DC
Lens Color
Red
Housing Material
Polycarbonate
Lighting Technology
LED
Light Color
Red
Includes Electrical Connection
Electrical Connection Included
Installation Type
Permanent
Mount Style
Surface
Series
SignalTech Series
Mount Type
Grommet
Electrical Connection
Wire Harness
Current
0.3 A @ 12V DC

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 3/8 in, Overall Width 1 7/8 in, Overall Depth 6 3/8 in, Current 0.3 A @ 12V DC, Electrical Connection Wire Harness, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, Standards FMVSS 108, SAE J1398, SAE J593, Housing Material Polycarbonate, Includes Rubber Mount Grommet, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.