Zoro Homepage

Strobe, 120VAC, Pipe Mount, Blue

  • Mfr # 131ST-120B

  • Zoro # G308430773


product price: $920.99
/ea
Free Shipping & Returns

Key Features

Height
5.7
Power Source
AC Supply
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131ST-120B
Zoro #
G308430773
UPC #
78297928592
Country of Origin
United States

Dimensions

Height
5.7

Details

Power Source
AC Supply
Color
Blue
Voltage
120 V

Description

Federal signal 131st-120b - 131st-120b federal signal's starfire strobe warning lights 131st 120vac are single-flash models. Through precise timing of the strobe flash the single flash unit produces 1,000 effective candela. All units are less than nine inches high and six inches in diameter, but powerfully effective. Starfire strobe warning lights contain their own strobe power supply in the base of the light. The strobe flash tube is mounted in an eight-pin octal socket base. The fresnel dome stands up to impact and abuse and comes in blue. The base of the light is made of corrosion-resistant anodized aluminum. Each starfire model comes with a standard -inch pipe mount. An optional surface mount can be ordered. Because of its convenient size and intense light output, the starfire strobes can be used for multiple applications. Excellent for in-plant use, the models 131st warn of hazardous conditions, mark dangerous areas either permanently or temporarily and mounts on lift trucks, cranes and other moving devices. These powerful strobes can be used on emergency, utility, maintenance or any other vehicle requiring emergency warning. 5 year limited warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.