Shop All Strobe and Flashing Lights
Federal Signal
Federal Signal 141ST-120R Strobe light, 120VAC, Red
Mfr # 141ST-120R
Zoro # G402539228
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Federal Signal
- MFR # 141ST-120R
- Zoro # G402539228
- UPC # 78297928840
- Country of Origin United States
- Category Strobe and Flashing Lights
Description
FEDERAL SIGNAL 141ST-120R STROBE LIGHT, 120VAC, RED - 141ST-120R FEDERAL SIGNAL'S ELECTRAFLASH® 141ST IS AN ECONOMICAL STROBE LIGHT DESIGNED FOR A VARIETY OF INDUSTRIAL USES. THIS COMPACT WARNING LIGHT IS LESS THAN SIX INCHES TALL AND SIX INCHES IN DIAMETER. MODELS ARE AVAILABLE WITH A RED FRESNEL DOME. ALL MODELS ARE UL LISTED FOR INDOOR/OUTDOOR USE AND THE 120VAC MODELS ARE CSA CERTIFIED. THE MODEL 141ST IS AVAILABLE IN 120VAC AND INCLUDES A REMOVABLE STROBE MECHANISM. THE 120VACVERSIONS COME READY TO MOUNT ON A 1/2-INCH PIPE. FEDERAL SIGNAL'S ELECTRAFLASH STROBE LIGHTS ARE DESIGNED FOR BOTH INDOOR AND OUTDOOR INDUSTRIAL ENVIRONMENTS. THE UNIT'S CONVENIENT SIZE AND INTENSE LIGHT OUTPUT MAKE IT IDEAL FOR USE ON MAINTENANCE VEHICLES, FORK LIFTS, AND OTHER MATERIAL HANDLING EQUIPMENT. THE ECONOMICAL MODEL 141ST EFFECTIVELY ALERTS OF HAZARDOUS CONDITIONS OR DANGEROUS AREAS. FEDERAL SIGNAL'S ELECTRAFLASH STROBE WARNING LIGHT IS AN AFFORDABLE VISUAL SIGNAL WHICH IS IDEALLY SUITED FOR LIGHT DUTY APPLICATIONS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Frisco Contrast Hi-Vis Vest, Med (US381)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (50250)
- MILWAUKEE TOOL Level 5 Cut Resistant Nitrile Dipped Gloves - Small (12 pair) (48-22-8950B)
- BON TOOL Bon 14-314 Chin And Nape Strap For Hard Hat (14-314)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Clear, 120VAC (VALS-120C)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3TL-024R)
- FEDERAL SIGNAL Warning Light Replacement Lamp Strobe L (K149130A)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM100B)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP3P-120B)
- FEDERAL SIGNAL Beacon Warning Light, Clear, LED (SLM200C)
- WOLO LED Hide-A-Way Strobe Light, Clear/Amber (8504-11CCAA)
- Federal Signal Safety Alarms and Warnings