Shop FEDERAL SIGNAL

Strobe Light, Amber, Xenon, 220 to 240V AC, 60 FPM, Not Applicable Dia., Surface

  • Mfr # G-STR-230-D-A
  • Zoro # G5577927

product price: 
$
706.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Xenon
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-STR-230-D-A
Zoro #
G5577927
UPC #
782979234500
Country of Origin
United States
Item
Strobe Light
Color
Amber
Lamp Type
Xenon
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60
Housing Material
Glass Reinforced Polyester
Standards
ABS, ATEX Ex d IIC Ex de IIC and Ex tb IIIC, CE, CSFM Approved, cUL Listed, EAC, IECEx, INMETRO, UKEX Certified, UL Listed
Features
Corrosion Resistant, M20 Entries Standard
Voltage
220 to 240V AC
Current Drawn
0.34A AC
Includes
Dome Guard
Light Output
21 Joules
Operating Temp.
-58 Degrees to 158 Degrees F
Lens Design
Fresnel
Mounting
Surface
Rating
IP66
Product Type
Strobe Light
Connection Type
TermiN/Al Block
NEMA Rating
NEMA 4X
For Hazardous Location
Class I, Division 2, Class II, Division 2
Operating Temperature - Maximum
158 Degrees F
Requires Base
Base Not Required
Lens Shape
Dome
Includes Mounting Hardware
Mounting Hardware Included
Control Protocol
User Operated
Operating Temperature - Minimum
-67 Degrees F
Operating Current
0.190 A @ 220 to 240V AC
Light Operating Mode
Strobe
Lifespan
10,000 hr
Housing Color
Black
Lens Color
Amber
IP Rating
IP66, IP67, IP69K
Footprint Shape
Square
Brightness Selection
Fixed Brightness
Mounting Mechanism
Screw
Mounting Style
Surface Mount
Light Source
Xenon
Light Intensity
500 cd
Operating Voltage
220 to 240V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Strobe Light, Color Amber, Lamp Type Xenon, Flashes per Minute 60, Light Output 21 Joules, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting Surface, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source Wire, Current Drawn 0.34A AC, Width 5 15/64 in, Depth 5 15/64 in, Height 8 61/64 in

Ratings & reviews