Strobe Light, Clear, Strobe Tube, 24V DC, 80 FPM, 8 13/16 in Dia., Surface

  • Mfr # 27XST-024C-4-MOD

  • Zoro # G4809773


product price: $2,128.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Polycarbonate
Flashes per Minute
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27XST-024C-4-MOD
Zoro #
G4809773
UPC #
782979233053
Country of Origin
United States

Dimensions

Height
11 3/8 in
Overall Diameter
8 13/16 in
Width
8 53/64 in
Diameter
8 53/64 in
Depth
8 53/64 in
Overall Depth
11 3/8 in
Footprint Diameter
8 13/16 in

Details

Item
Strobe Light
Color
Clear
Lamp Type
Strobe Tube
Power Source
Wire
Lamp Life
10,000 hr
Lens Material
Polycarbonate
Flashes per Minute
80
Housing Material
Aluminum
Standards
CSFM Approved, cUL Listed, cULus Listed, Marine Rated, UL Listed
Features
Approved for Mounting in Any Manner, Corrosion Resistant, Explosion Resistant, Voltage In-Rush Limiting PCB Design
Voltage
24V DC
Light Output
2,000,000 Candela
Mounting
Surface
Lens Design
Fresnel
Green Environmental Attribute
Does Not Contain Methylene Chloride
Rating
IP66, Marine, NEMA 4X
Operating Temp.
-67 Degrees to 150 Degrees F
Current Drawn
1.90A DC
For Use With
Oil Rig, Mine, Security, Refinery, Chemical Plant
Product Type
Strobe Light
Audible Alarm Type
Visual
Connection Type
Wire
NEMA Rating
NEMA 4X
Housing Color
Black
Lens Shape
Dome
Light Source
LED
Light Operating Mode
Strobe
Operating Temperature - Maximum
150 Degrees F
Includes Mounting Hardware
No Mounting Hardware
Operating Current
1.900 A @ 24V DC
Requires Base
Base Not Required
Light Intensity
2,000,000 cd
Mounting Style
Surface Mount
Control Protocol
Direct Wire
Operating Temperature - Minimum
-67 Degrees F
For Hazardous Location
Class I, Division 1, Class I, Division 2, Class II, Division 1
Lifespan
10,000 hr
Brightness Selection
Fixed Brightness
Footprint Shape
Circle
IP Rating
IP66, IP69K
Lens Color
Clear
Operating Voltage
24V DC

Description

Strobe Light, Color Clear, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 2,000,000 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Aluminum, Mounting Surface, Operating Temp. -67 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source Wire, Current Drawn 1.90A DC, Width 8 53/64 in, Depth 8 53/64 in, Height 11 3/8 in, Voltage 24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.