Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Federal Signal Strobe Light, Perm Mt., Amber 220105-02

Strobe Light, Perm Mt., Amber (Discontinued)

  • Mfr # 220105-02
  • Zoro # G3187371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220105-02
Zoro #
G3187371
UPC #
604586734108
Country of Origin
Unknown

Dimensions

Height
3-5/8"
Diameter - Vehicle Lighting
5 in
Diameter
5"
Height - Vehicle Lighting
3 3/4 in
Overall Height
3 3/4 in
Overall Diameter
5 in

Details

Item
Strobe Light
Color
Amber
Voltage
12/48V DC
Lamp Type
Strobe
Mounting
Surface
Features
3000 hr Lamp Life
Standards
SAE J845 Class III
Housing Material
Polycarbonate
Lamp Life
3000 hr.
Lens Color - Vehicle Lighting
Amber
Lens Design
Round, Twist-Off
Light Output
5 Joules, 5.4 Watt
Watts
5
Current Drawn
0.65 A
Light Type - Vehicle Lighting
Flashing
Power Source
12 to 48 VDC
Lens Material
Polycarbonate
Flashes per Minute
60
Base Material
Polycarbonate
Lens Color
Amber
Wattage
5 W
Shape
Round
Current
0.65A

Description

Strobe Light, Wattage 5 W, Lens Color Amber, Shape Round, Operating Voltage 12/48V DC, Overall Diameter 5 in, Overall Height 3 3/4 in, Standards SAE J845 Class III, Base Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.