Wall Mount, Black, 10-13/32in.Wx4-7/64in.H
Mfr # WMXC-SB
Zoro # G0528608
product price: $579.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Power Source
Wire
Standards
cUL Listed, UL Listed
Features
Five Years Warranty
For Use With
27XST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMXC-SB
Zoro #
G0528608
UPC #
782979229490
Country of Origin
United States
Dimensions
Overall Width
5 1/4 in
Overall Depth
4 1/8 in
Overall Length
14 13/16 in
Details
Item
Mounting Bracket
Color
Black
Power Source
Wire
Standards
cUL Listed, UL Listed
Features
Five Years Warranty
For Use With
27XST
Includes
Hardware Kit
Connection Type
Wire
Material
Stainless Steel
Mounting Mechanism
Bracket
Mounting Style
Surface Mount
Product Type
Mounting Bracket
Control Protocol
Direct Wire
Description
Wall Mount,Black,10-13/32in.Wx4-7/64in.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.