Warning Light, 120 to 240V AC, 60, 120 FPM, 4 13/16 in Dia.

  • Mfr # FB2LEDX-QC-120-240-M1
  • Zoro # G614705329
product price: 
$
750.99
/ea
Free Shipping & Returns

Key Features

Power Source
Wire
Flashes per Minute
60, 120
Housing Material
Die-Cast Zinc Alloy
Standards
cUL Listed, UL Listed
Overall Diameter
4 13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FB2LEDX-QC-120-240-M1
Zoro #
G614705329
UPC #
782979102892
Country of Origin
United States

Dimensions

Overall Diameter
4 13/16 in
Footprint Diameter
4 1/8 in
Overall Depth
5 3/4 in
Fits Chest Size
Conformal Coated PCBA

Details

Item
Warning Light
Power Source
Wire
Flashes per Minute
60, 120
Housing Material
Die-Cast Zinc Alloy
Standards
cUL Listed, UL Listed
Features
Conformal Coated PCBA
Voltage
120V AC to 240V AC
Light Operating Mode
Flashing, Steady
Product Type
Warning Light
Lens Color
Magenta
Water Resistance
Water Resistant
Light Source
LED
Includes
Wire Guard
Brightness Selection
Fixed Brightness
IP Rating
IP66, IP69K
Operating Current
0.055 A
Operating Temperature - Minimum
-49 Degrees F
Mounting Style
Surface Mount
Light Intensity
300 cd
Requires Base
Base Not Required
Lens Shape
Dome
Vibration
No Vibration
Footprint Shape
Circle
NEMA Rating
NEMA 4X
Operating Temperature - Maximum
150 Degrees F
Control Protocol
Direct Wire
Housing Color
Black
Lifespan
50,000 hr
Connection Type
Wire Leads
Includes Mounting Hardware
No Mounting Hardware
Lens Design
Fresnel
Operating Voltage
120 to 240V AC
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Warning Light, Flashes per Minute 60, 120, Lens Design Fresnel, Housing Material Die-Cast Zinc Alloy, Power Source Wire

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.