Lockout Padlock, Keyed Alike, Aluminum, Purple, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 3 PK

  • Mfr # ALU-PRP-38ST-KA3PK
  • Zoro # G4260838
product price: 
$
70.49
/pk of 3, $23.50/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ALU-PRP-38ST-KA3PK
Zoro #
G4260838
UPC #
754473611637
Country of Origin
China
Item
Lockout Padlock
Body Color
Purple
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
3
Features
Color Matched Keys and Lock Bodies, Linear Lock Design, Lock Set Keyed Alike, Low-Friction Locking Mechanism, One-Piece Body Design
Includes
(3) Keys, (3) Padlocks
Control Key Registration Required
No
Body Finish
Anodized
Number of Bumpers
0
Number of Pins
6
Vertical Shackle Clearance
1 1/2 in
Language
English, French, Spanish
Number of Tumbler Pins
6
Key Style
Linear
Opening Type
Key
For Location
Indoor, Outdoor
Maximum Temperature
300 Degrees F
Minimum Temperature
-30 Degrees F
Body Material Coating
Anodized
Header
Danger
Horizontal Shackle Clearance
13/16 in
Non-Removable Key
No
Body Shape
Rectangular
Number of Keys Included
3
Labeling
No Label or Tag
Resistance Properties
Corrosion Resistant
Shackle Material Coating
Chrome Plated

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Overall Width
1.5 in
Shackle Diameter
1/4 in
Fits Chest Size
Color Matched Keys and Lock Bodies, Linear Lock Design, Lock Set Keyed Alike, Low-Friction Locking Mechanism, One-Piece Body Design

Description

Lockout Padlock, Body Color Purple, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products