Shop FEDERAL SIGNAL

Warning Light, Amber, 12V DC, Variable FPM

  • Mfr # FR6-ARROW
  • Zoro # G4838832

product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Color
Amber
Power Source
Corded
Lens Material
Polycarbonate
Flashes per Minute
Variable
Height
G5770177
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR6-ARROW
Zoro #
G4838832
UPC #
604586788408
Country of Origin
Taiwan, Province of China
Item
Warning Light
Color
Amber
Power Source
Corded
Lens Material
Polycarbonate
Flashes per Minute
Variable
Housing Material
Polycarbonate
Standards
CAC Title 23, SAE J595 Class 1
Features
Synchronize or Alternate Up to 8 Units
Voltage
12V DC
Rating
IP67
Includes
Gasket
Current Drawn
1.0 A
Base Material
Polycarbonate
Lens Design
Rectangular
Lens Color
Amber
Lighting Technology
LED
IP Rating
IP67
Light Color
Amber
Light Pattern
Flashing
Compatible Vehicle Type
Universal
Installation Type
Permanent
Current
1 A
Light Type
Perimeter Flashing Warning Light
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
149 Degrees F
Manufacturer Warranty
5 yr
Number of Flash Patterns
13
Shape
Rectangular
Electrical Connection
Pigtail
SAE Class Rating
SAE J845 Class 1
Mount Style
Surface
Mount Type
Screw
Series
FireRay
Operating Voltage
12V DC
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Height
G5770177
Depth
1 5/16 in
Length
6 3/8 in
Overall Height
4 3/8 in
Overall Length
6 3/8 in
Overall Depth
1 5/16 in
Wire Rope Length
6 3/8 in
Fits Chest Size
Synchronize or Alternate Up to 8 Units

Description

Warning Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 6 3/8 in, Overall Diameter Not Applicable, Overall Height 4 3/8 in, Overall Depth 1 5/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Vehicle Class Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.